Beli camera digital canon ixus di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAMMER CASTER Caster Urethane 500 BPS Heavy Duty Freight Vehicle (Kastor Urethane)
    Mulai

    Rp1.999.900

    HAMMER CASTER Caster Urethane 500 BPS Heavy Duty Freight Vehicle (Kastor Urethane)
    atribut:
    • Shape: Universal vehicle
    • Load Classification: Heavy load
    • Wheel Width: 50mm
    • Finishing (Metal Compatibletings): Unichrome plating
    • Mounting Seat A x B: 114x102mm
    • Caster Type: Heavy load plate type freewheel caster
    • Mounting Dimensions X x Y: 88x64mm
    • Mounting Hole Diameter P: 13mm
    • Stopper: None
    • Wheel Type: Single wheel
    • Wheels: Imono wheel thermoset urethane wound wheel radial ball bearing into
  2. HAMMER CASTER 500 BPS Heavy-Duty Universal Vehicle (Imono Wheel Rubber Wound Wheel)
    Mulai

    Rp1.599.900

    HAMMER CASTER 500 BPS Heavy-Duty Universal Vehicle (Imono Wheel Rubber Wound Wheel)
    atribut:
    • Shape: Universal vehicle
    • Load Classification: Heavy load
    • Wheel Width: 50mm
    • Finishing (Metal Compatibletings): Unichrome plating
    • Caster Type: Heavy load plate type freewheel caster
    • Material (Wheel): Imono wheel rubber wound wheel (with radial ball bearing)
    • Mounting Hole Diameter P: 13mm
    • Stopper: None
    • Wheel Type: Single wheel
  3. Canon Digital Camera Compact
    Mulai

    Rp4.499.900

    Canon Digital Camera Compact
    Deskripsi:
    Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
  4. HAMMER CASTER Caster Polyurethane Swivel (Kastor PU)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

    HAMMER CASTER Caster Polyurethane Swivel (Kastor PU)
    Deskripsi:
    Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Neck Type: rotate
  5. HAMMER CASTER Caster Heavy Duty Low Profile (Kastor Beban Berat)
    58%
    Mulai

    Rp329.900

    HAMMER CASTER Caster Heavy Duty Low Profile (Kastor Beban Berat)
    atribut:
    • Allowable Load (daN): 300
    • Allowable Weight (kgf): 306
    • Mounting Hole Diameter P (mm): 8.8
    • Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Black Zinc Plated Finishing, Wheel: Aluminium Wheels, Thermoset Urethane
    • Mounting Pitch X x Y (mm): 63x63
    • Wheel Width (mm): 40
  6. Yuei Caster Caster Heavy Duty Low Profile (Kastor Beban Berat)
    Mulai

    Rp239.900

    Yuei Caster Caster Heavy Duty Low Profile (Kastor Beban Berat)
    Deskripsi:
    -A small size low floor type heavy duty caster designed for heavy weight objects such as large scale machinery and equipment. _x000D_-Plate Type_x000D_-With bearing_x000D_-Low Floor Type_x000D_-Flexible Type
    atribut:
    • Metal Fitting Materials: Steel
    • Metal Fitting Surface Treatment: Trivalent Unichrome Plated
  7. HAMMER CASTER Roda Kastor Heavy Duty
    Mulai

    Rp999.900

    HAMMER CASTER Roda Kastor Heavy Duty
    atribut:
    • Neck Type: rotate
  8. RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp42.900

    RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)
    atribut:
    • Spacing Hole (mm): 9
    • Hole Size (mm) X x Y: 80x45; 70x45
  9. Canon Kamera DSLR
    Mulai

    Rp7.799.900

  10. ALDO Wheel PU Heavy Duty (Roda PU)
    Mulai

    Rp249.900

    ALDO Wheel PU Heavy Duty (Roda PU)
    atribut:
    • Plate Thickness (mm): 5
    • Plate Size (mm): 114x100
    • Hole size (mm): 85x72
  11. HAMMER CASTER 420JR Fixed Car (Iron Plate Wheel, Rubber Car, Radial Ball Bearing Input)
    Mulai

    Rp369.900

    HAMMER CASTER 420JR Fixed Car (Iron Plate Wheel, Rubber Car, Radial Ball Bearing Input)
    atribut:
    • Shape: Fixed car
    • Mounting Method: Fixed flat
    • Finishing (Metal Compatibletings): Unichrome plating
    • Caster Type: Plate type fixed car casters
    • Material (Wheel): Iron plate wheel rubber wound wheel (with radial ball bearing inserted)
    • Mounting Hole Diameter P: 11mm
    • Stopper: With rotation stopper
    • Wheel Type: Single wheel
  12. HAMMER CASTER Caster Polyurethane with Brake (Kastor PU)
    23%
    Mulai

    Rp119.900

  13. KRI Caster Cast Iron Polyurethane Medium Duty (Kastor PU)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp139.900

    KRI Caster Cast Iron Polyurethane Medium Duty (Kastor PU)
    atribut:
    • Bearing: Ball
    • Hole size (mm): 11
    • Material: Cast Iron Polyurethane
    • Plate Size (mm): 115x100
    • Pole Spacing (mm): 93.6x67 (A); 77.2x76x6 (B)
    • Tread Width (mm): 50
  14. suehiro Revo Caster (for Heavy Loads) Fixed Car
    68%
    Mulai

    Rp1.399.900

    suehiro Revo Caster (for Heavy Loads) Fixed Car
    Deskripsi:
    The load capacity is 4-5 times that of castings. The load distribution is good, and there is little looseness or looseness, so you can run quietly and withstand impacts. There is no risk of damage or failure, and running costs are low. The turning is smooth and the transporter is easy to operate. For heavy loads, it has very low starting and running resistance and moves very lightly. For handcart
    atribut:
    • Material: Aluminium wheel heavy load urethane wheel (with ball bearing)
    • Hub Thickness B (mm): 63
    • Caster Type: Plate type fixed car caster
    • Mounting base T1 x T2 (mm): 150x90
    • Mounting hole diameter d2 (mm): 14
    • Mounting height H1 (mm): 252
    • Lock: None
    • Mounting Hole Spacing, P1 x P2 (mm): 120x60
    • Wheel Type: Single wheel
    • Hardware: Steel plate heavy-duty mounting bracket
    • Load Rank: Heavy load
    • Wheel Width (mm): 44
    • Allowable Load (kg): 1000
    • Shape: Fixed caster
    • Reference/Former Model: ATF 200
    • Wheel Diameter D (mm): 200
  15. HAMMER CASTER Caster Polyurethane Rigid (Kastor PU)
    23%
    Mulai

    Rp72.900

    HAMMER CASTER Caster Polyurethane Rigid (Kastor PU)
    Deskripsi:
    Caster Polyurethane Rigid / Roda Mati dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Neck Type: off
  16. HAMMER CASTER Caster Nylon Heavy Duty Swivel (Kastor Nilon)
    Mulai

    Rp669.900

    HAMMER CASTER Caster Nylon Heavy Duty Swivel (Kastor Nilon)
    atribut:
    • Load Capacity (kg): 300
    • Neck Type: rotate
    • rubber type: 542S
Daftar Harga camera digital canon ixus Terbaru October 2026
HAMMER CASTER Caster Urethane 500 BPS Heavy Duty Freight Vehicle (Kastor Urethane)Rp1.999.900
HAMMER CASTER 500 BPS Heavy-Duty Universal Vehicle (Imono Wheel Rubber Wound Wheel)Rp1.599.900
Canon Digital Camera CompactRp4.499.900
HAMMER CASTER Caster Polyurethane Swivel (Kastor PU)Rp99.900
HAMMER CASTER Caster Heavy Duty Low Profile (Kastor Beban Berat)Rp329.900
Yuei Caster Caster Heavy Duty Low Profile (Kastor Beban Berat)Rp239.900
HAMMER CASTER Roda Kastor Heavy DutyRp999.900
RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)Rp42.900
Canon Kamera DSLRRp7.799.900
ALDO Wheel PU Heavy Duty (Roda PU)Rp249.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)